E9812E - 3/4" 2G PVC FSC WP Box

Carlon

  • $21.30 (Each)
  • $21.30 (Each)

  • $213.01 (Per 10)

  • $2,130.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E9812E
Manufacturer
Carlon
Manufacturer's Part Number
E9812E
Description
3/4" 2G PVC FSC WP Box
Junction Box, Type FS & FD Conduit Form, 32 Cu.In Capacity, Gray, 3/4 In Hub Size, 4.62 In Length, 4.86 In Width, 1.98 In Height, 0.53 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121332 - Electrical junction box
UPC/EAN/GTIN
034481050971 / 5415022420586 / 00034481050971
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.30 (Each)
Carton
$213.01 (Per 10)
Resources
Images
 
 
E9812E - Small Image
 
E9812E - Large Image
Specifications Sheets
 
 
E9812E - Specification Sheet
Attachments
 
 
E9812E - Specification Sheet
Other Links
 
 
E9812E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Hub Size
3/4 in
Length
4.62 in
Width
4.86 in
Height
1.98 in
Size
3/4 INCH
Descriptions
Description
3/4" 2G PVC FSC WP BOX
Product Type
Junction Box
Long Description
Junction Box, Type FS & FD Conduit Form, 32 cu.in Capacity, Gray, 3/4 in Hub Size, 4.62 in Length, 4.86 in Width, 1.98 in Height, 0.53 lb/EA
Features
Two Gang 2FSC Box, Volume 32 Cubic Inches, Length 4.620 Inches, Width 4.620 Inches, Depth 1.980 Inches, Conduit Size 3/4 Inch, 2 Hubs, Material PVC, Color Gray, Pack of 10.
Short Description
Junction Box, Gray, PVC, Type FS & FD, 32 cu.in
Special Features
All Sizes Take Standard Covers and Accessories or Devices
extra long description
ABB E9812E 3/4 INCH 2FSC 2-GANG WP
Additional Information
Conduit Form Type
Type FS & FD
Standards Met
UL Standard: E11461
package quantity
10 PK
Made in USA
yes
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E9812E
GTIN
00034481050971
UPC
034481050971
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Rigid Non-Metallic FS & FD Boxes & Covers
Packaging
Weight
0.53 lb/EA
Weight per each
0.45
Carton
10
Uses, Certifications, and Standards
Capacity
32 cu.in
Application
Through Terminations Where Two Devices or Additional Wiring Capacity is Required.
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat