E9842D - 1/2" NM THR Adapter

Carlon

  • $1.82 (Each)
  • $1.82 (Each)

  • $45.45 (Per 25)

  • $181.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E9842D
Manufacturer
Carlon
Manufacturer's Part Number
E9842D
Description
1/2" NM THR Adapter
Threaded Adapter, Size 1/2 Inch, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
034481002864 / 5415022440508 / 00034481002864
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.82 (Each)
Carton
$45.45 (Per 25)
Resources
Images
 
 
E9842D - Small Image
 
E9842D - Large Image
Attachments
 
 
E9842D - Specification Sheet
Other Links
 
 
E9842D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Length
0.84 in
Size
1/2
Width
1.19 in
Descriptions
Description
1/2" NM THR ADAPTER
Product Type
1/2 Inch Threaded Adapter
Long Description
Threaded Adapter, Size 1/2 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
extra long description
ABB E9842D 1/2 INCH THREADED ADAPTE
Manufacturer Information
Manufacturers Part Number
E9842D
Brand
Carlon
GTIN
00034481002864
UPC
034481002864
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Rigid Non-Metallic Conduit Fittings & Accessories
Packaging
Weight per each
0.02
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat