E985GCAR - 1-1/4" PVC Type LR Condulet

Carlon

  • $9.30 (Each)
  • $9.30 (Each)

  • $46.49 (Per 5)

  • $929.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E985GCAR
Manufacturer
Carlon
Manufacturer's Part Number
E985G
Description
1-1/4" PVC Type LR Condulet
Type LR Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 7-31/32 Inches, Width 2-3/4 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 5
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
034481132455 / 5415022248388 / 00034481132455
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.30 (Each)
Carton
$46.49 (Per 5)
Resources
Other Links
 
 
E985GCAR - Other
Images
 
 
E985GCAR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Hub Size
1-1/4
Width
2-3/4
Length
7-31/32
Descriptions
Product Type
LR-Cond Bdy 32CU 1.25IN Gry PVC 5PK
Description
1-1/4" PVC TYPE LR CONDULET
Long Description
Type LR Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 7-31/32 Inches, Width 2-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 5
Special Features
Textured lids
extra long description
ABB E985G-CAR LR-COND BDY 32CU 1.25
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E985G
GTIN
00034481132455
UPC
034481132455
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Type LR Conduit Body
Availability
Status
Inactive
Packaging
Weight per each
0.83
Carton
5
Uses, Certifications, and Standards
Application
For use with Schedule 40 and 80 Conduit
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat