E989RUPC - 12X12X6 PVC JCT Box

Carlon

  • $144.55 (Each)
  • $144.55 (Each)

  • $289.10 (Per 2)

  • $14,455.11 (Per 100)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E989RUPC
Manufacturer
Carlon
Manufacturer's Part Number
E989R-UPC
Description
12X12X6 PVC JCT Box
Junction Box, Gray, 11.62 In Length, 11.62 In Width, 6.00 In Height, 4.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/EAN/GTIN
034481040392 / 5415022441499 / 00034481040392
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.55 (Each)
Carton
$289.10 (Per 2)
Stock Availability
Fayetteville
0 (Find nearest stock)
Springdale
0
All Stores
2
Resources
360 Images
 
 
E989RUPC - 360 Image
Images
 
 
E989RUPC - Small Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
Specifications Sheets
 
 
E989RUPC - Specification Sheet
Other Links
 
 
E989RUPC - Other
Attachments
 
 
E989RUPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Noryl
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
6.00 in;152.4 mm
Length
11.62 in;295.1 mm
Width
11.62 in;295.1 mm
Descriptions
Description
12X12X6 PVC JCT BOX
Extra Long Description
ABB E989R-UPC 12 X 12 X 6 IN PVC JU
Features
Molded Junction Box, Length 12 Inches, Width 12 Inches, Depth 6 Inches, Material Noryl, Color Gray, Pack of 2.
Long Description
Junction Box, Gray, 11.62 in Length, 11.62 in Width, 6.00 in Height, 4.25 lb/EA
Product Type
Junction Box
Short Description
Junction Box, Gray, Noryl
Special Features
The first non-metallic junction box UL Listed with a NEMA 6P rating per Section 314, exception of the National Electrical Code
Additional Information
Knockouts
FALSE
Made In USA
yes
Package Quantity
2 PK
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E989RUPC
GTIN
00034481040392
UPC
034481040392
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Rigid Non-Metallic Conduit Junction Boxes
Packaging
Weight
4.25 lb/EA
Weight per each
4.25
Carton
2
Uses, Certifications, and Standards
Application
Carlon Junction Box Offers All the Corrosion Resistance and Physical Properties Needed For Direct Burial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
2 View Store

* All prices subject to change.

Begin Live Chat