E98G20N - 20A Single RCPT CVR

Carlon

  • $45.03 (Each)
  • $45.03 (Each)

  • $900.64 (Per 20)

  • $4,503.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E98G20N
Manufacturer
Carlon
Manufacturer's Part Number
E98G20N
Description
20A Single RCPT CVR
Vertical Mount Weatherproof 20 Amp Single Receptacle Box Cover, Length 4.75 Inches, Width 3.0 Inches, Thickness 0.78 Inches, Material Polycarbonate, Color Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
034481110712 / 00034481110712
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.03 (Each)
Carton
$900.64 (Per 20)
Resources
Images
 
 
E98G20N - Small Image
 
E98G20N - Large Image
Attachments
 
 
E98G20N - Specification Sheet
Other Links
 
 
E98G20N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Gray
Descriptions
Description
20A SINGLE RCPT CVR
Product Type
Single Recept 20 Amp WP Cover-Grey
extra long description
ABB E98G20N SINGLE RECEPT 20 AMP WP
Long Description
Vertical Mount Weatherproof 20 Amp Single Receptacle Box Cover, Length 4.75 Inches, Width 3.0 Inches, Thickness 0.78 Inches, Material Polycarbonate, Color Gray
Special Features
Paintable surface with textured finish to hid scratches
Additional Information
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E98G20N
GTIN
00034481110712
UPC
034481110712
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Weatherproof Covers
Packaging
Weight per each
0.17
Carton
20
Uses, Certifications, and Standards
standard
UL E11461
Application
Uv Resistant - Suitable For Outdoor Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat