E98G5FNCAR - 50A Singel RCPT CVR

Carlon

  • $27.76 (Each)
  • $27.76 (Each)

  • $277.60 (Per 10)

  • $2,775.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E98G5FNCAR
Manufacturer
Carlon
Manufacturer's Part Number
E98G5FN-CAR
Description
50A Singel RCPT CVR
1-Gang Weatherproof 50 Amp Vertical Mount Single Receptacle Box Cover - Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
034481131779 / 00034481131779
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.76 (Each)
Carton
$277.60 (Per 10)
Resources
Images
 
 
E98G5FNCAR - Small Image
 
E98G5FNCAR - Large Image
Attachments
 
 
E98G5FNCAR - Specification Sheet
Other Links
 
 
E98G5FNCAR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Gray
Descriptions
Description
50A SINGEL RCPT CVR
Product Type
WP CVR 50 Amp Recept Gray
extra long description
ABB E98G5FN-CAR WP CVR 50 AMP RECEP
Special Features
Paintable surface with textured finish to hid scratches
Long Description
1-gang weatherproof 50 AMP Vertical Mount Single Receptacle Box Cover - Gray
Additional Information
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E98G5FN-CAR
GTIN
00034481131779
UPC
034481131779
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Weatherproof Covers
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
standard
UL E11461
Application
Uv Resistant - Suitable For Outdoor Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat