E990D - 1/2" NM Pull Elbow

Carlon

  • $15.63 (Each)
  • $15.63 (Each)

  • $1,172.35 (Per 75)

  • $1,563.13 (Per 100)
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
E990D
Manufacturer
Carlon
Manufacturer's Part Number
E990D
Description
1/2" NM Pull Elbow
Access Pull Elbow, Size 1/2 Inch, Width 2.187 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
034481066217 / 5415022441536 / 00034481066217
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.63 (Each)
Carton
$1,172.35 (Per 75)
Resources
Images
 
 
E990D - Small Image
 
E990D - Large Image
 
E990D - Large Image
 
E990D - Large Image
 
E990D - Large Image
360 Images
 
 
E990D - 360 Image
Attachments
 
 
E990D - Specification Sheet
Other Links
 
 
E990D - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
0.718 in
Size
1/2 Inches
Width
2.187 in
Descriptions
Description
1/2" NM PULL ELBOW
Product Type
Pull Elb 1/2IN PVC
extra long description
ABB E990D PULL ELB 1/2IN PVC
Long Description
Access Pull Elbow, Size 1/2 Inch, Width 2.187 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Manufacturer Information
Manufacturers Part Number
E990D
Brand
Carlon
GTIN
00034481066217
UPC
034481066217
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Rigid Non-Metallic Conduit Fittings & Accessories
Packaging
Weight per each
0.09
Carton
75
Uses, Certifications, and Standards
Application
For use with Schedule 40 and 80 Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E990D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of E990D.

Pull Elb 1/2IN PVC
  • Our Part #: E990D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E990D
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 75 ($1,172.35) ·
E990D - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E990D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5240100 Cantex 00088700567894
61390000 JM Eagle 00098179239987
PEL-5075 Madison Electric 00784297005060
E990D Thomas & Betts 00034481066217
1091 Topaz 00751338231146
59100 Certaineed n/a
78385 Multi Fittings Corp n/a
PE10/15 Multi Fittings Corp n/a
5240100G Cantex n/a
78386 IPEX n/a

* All prices subject to change.

Begin Live Chat