E995G - 1-1/4" PVC Offset Nip

Carlon

  • $20.73 (Each)
  • $20.73 (Each)

  • $310.88 (Per 15)

  • $2,072.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E995G
Manufacturer
Carlon
Manufacturer's Part Number
E995G
Description
1-1/4" PVC Offset Nip
Meter Offset, Size 1-1/4 Inch, Offset 0.758 Inches, Length 4.230 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 PVC, Pack Of 15
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
034481066347 / 00034481066347
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.73 (Each)
Carton
$310.88 (Per 15)
Resources
Images
 
 
E995G - Small Image
 
E995G - Large Image
Other Links
 
 
E995G - Other
Attachments
 
 
E995G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-1/4 Inches
Length
4.23 in
Descriptions
Product Type
MR O/S 1-1/4IN O/S .758IN PVC 15PK
Description
1-1/4" PVC OFFSET NIP
Long Description
Meter Offset, Size 1-1/4 Inch, Offset 0.758 Inches, Length 4.230 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 PVC, Pack of 15
Special Features
Socket on one end with threads on offset
extra long description
ABB E995G MR O/S 1-1/4IN O/S .758IN
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
E995G
GTIN
00034481066347
UPC
034481066347
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Rigid Non-Metallic Conduit Fittings & Accessories
Packaging
Weight per each
0.125
Carton
15
Uses, Certifications, and Standards
Application
For use with Schedule 40 and 80 PVC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat