E996G - 1-1/4" PVC Box Adpt

Carlon

  • $2.18 (Each)
  • $2.18 (Each)

  • $109.04 (Per 50)

  • $218.08 (Per 100)

In-Stock: 33 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E996G
Manufacturer
Carlon
Manufacturer's Part Number
E996G
Description
1-1/4" PVC Box Adpt
Box Adapter, Size 1-1/4 Inch, Length 1-1/4 Inches, Outer Diameter 1.660 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
034481062646 / 5415022248531 / 00034481062646
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.18 (Each)
Carton
$109.04 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
33
Resources
Images
 
 
E996G - Small Image
 
E996G - Large Image
360 Images
 
 
E996G - 360 Image
Other Links
 
 
E996G - Other
Attachments
 
 
E996G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-1/4 INCH
Length
1.17 in
Width
1.94 in
Descriptions
Description
1-1/4" PVC BOX ADPT
extra long description
ABB E996G 1-1/4 INCH BOX ADAPTER
Product Type
1-1/4 Inch Box Adapter
Long Description
Box Adapter, Size 1-1/4 Inch, Length 1-1/4 Inches, Outer Diameter 1.660 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80
Special Features
Adapts non-metallic conduit to all electrical enclosures by inserting adapter through knockout and cementing into Carlon couplings
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E996G
GTIN
00034481062646
UPC
034481062646
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Box & Threaded Adapters
Packaging
Weight per each
0.045
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
29 View Store

A-L

Location Stock Available
League City
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat