E996G - 1-1/4" PVC Box Adpt

Carlon

  • $2.01 (Each)
  • $2.01 (Each)

  • $100.68 (Per 50)

  • $201.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E996G
Manufacturer
Carlon
Manufacturer's Part Number
E996G
Description
1-1/4" PVC Box Adpt
Box Adapter, Size 1-1/4 Inch, Length 1-1/4 Inches, Outer Diameter 1.660 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
034481062646 / 5415022248531 / 00034481062646
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Carton
$100.68 (Per 50)
Resources
Images
 
 
E996G - Small Image
 
E996G - Large Image
360 Images
 
 
E996G - 360 Image
Attachments
 
 
E996G - Specification Sheet
Other Links
 
 
E996G - Other
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-1/4 INCH
Length
1.17 in
Width
1.94 in
Descriptions
Description
1-1/4" PVC BOX ADPT
extra long description
ABB E996G 1-1/4 INCH BOX ADAPTER
Product Type
1-1/4 Inch Box Adapter
Long Description
Box Adapter, Size 1-1/4 Inch, Length 1-1/4 Inches, Outer Diameter 1.660 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80
Special Features
Adapts non-metallic conduit to all electrical enclosures by inserting adapter through knockout and cementing into Carlon couplings
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E996G
GTIN
00034481062646
UPC
034481062646
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Box & Threaded Adapters
Packaging
Weight per each
0.045
Carton
50
You must have an account to view stock levels
These alternate items can be purchased instead of E996G.
Jump To:

Cross Referenced

These items are similar to E996G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133718 Cantex 00088700567276
61620125 JM Eagle 00098179204534
PJBA-125 Madison Electric 00784297760747
E996G Thomas & Betts 00034481062646
1214 Topaz 00751338231238
59293 Certaineed n/a
78279 Multi Fittings Corp n/a
JBA25 Multi Fittings Corp n/a
ME996G Picoma Industries n/a
5133718G Cantex n/a
78279 IPEX n/a

* All prices subject to change.