E996J - 2" PVC Box Adpt

Carlon

  • $7.76 (Each)
  • $7.76 (Each)

  • $194.11 (Per 25)

  • $776.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E996J
Manufacturer
Carlon
Manufacturer's Part Number
E996J
Description
2" PVC Box Adpt
Box Adapter, 2 In Trade Size, 2.89 In Outside Diameter, 1-7/16 In Length, 1.30 In Height, Gray, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
034481062660 / 5415022441741 / 00034481062660
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.76 (Each)
Carton
$194.11 (Per 25)
Resources
Images
 
 
E996J - Large Image
 
E996J - Large Image
Specifications Sheets
 
 
E996J - Specification Sheet
Other Links
 
 
E996J - Other
Attachments
 
 
E996J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Length
1-7/16 in
Height
1.30 in;35.3 mm
Size
2
Descriptions
Product Type
Box Adapter
Description
2" PVC BOX ADPT
Long Description
Box Adapter, 2 in Trade Size, 2.89 in Outside Diameter, 1-7/16 in Length, 1.30 in Height, Gray, 0.09 lb/EA
Features
Box Adapter, Size 2 Inches, Length 1-7/16 Inches, Outer Diameter 2.375 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80.
Short Description
Box Adapter, 2 in, Gray, PVC, for use with schedule 40 and 80
extra long description
ABB E996J 2 INCH BOX ADAPTER
Additional Information
outside diameter
2.89 in;73.5 mm
Color/Finish
Gray
for use with
Schedule 40 & 80 Conduit
package quantity
25 PK
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E996J
GTIN
00034481062660
UPC
034481062660
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Box & Threaded Adapters
Trade Size
Trade Size
2 in
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
25
Uses, Certifications, and Standards
Application
Adapts Non-Metallic Conduit to All Electrical Enclosures by Inserting Adapter Through Knockout and Cementing into Carlon Couplings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat