EFC100 - 1IN Ltflex Cond PVC BLK Flex Non-Met Tubing

T&B Ind Fitting

  • $7.75 (Each)
  • $7.75 (Each)

  • $775.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EFC100
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
EFC100
Description
1IN Ltflex Cond PVC BLK Flex Non-Met Tubing
1 Inch Black Corrugated PVC Flexible Tubing
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
786210789637 / 00786210789637
Weight per unit
0.1981 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.75 (Each)
Carton
$7.75 (Each)
Standard Packaging
$775.24 (Per 100)
Resources
Images
 
 
EFC100 - Small Image
 
EFC100 - Large Image
Attachments
 
 
EFC100 - Specification Sheet
Other Links
 
 
EFC100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Long Description
1 Inch Black Corrugated PVC Flexible Tubing
Special Features
Maximum Flexibility In Tight Applications
Description
1IN LTFLEX COND PVC BLK FLEX NON-MET TUBING
Product Type
1IN Ltflex Cond PVC BLK
extra long description
ABB EFC100 1IN LTFLEX COND PVC BLK
Manufacturer Information
Manufacturers Part Number
EFC100
Brand
T&B Ind Fitting
GTIN
00786210789637
UPC
786210789637
Taxonomies, Classifications, and Categories
Type
Type B Liquidtight Tubing & Fittings
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.1981
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Protection of Fiber Optic Cable, Installation of Instrumentation and Control Cable, Indoor and Outdoor Lighting, Packaging Equipment, Marine and Shipboard Wiring, and Flexing-Component Wiring Protection on Robots, Graphic Arts Equipments, Etc
standard
UL E96548
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat