EFC150 - 1-1/2" Flex NM Tubing

T&B Ind Fitting

  • $554.81 (Per 50 Feet)
  • $11.10 (Per Foot)

  • $554.81 (Per 50 Feet)

  • $1,109.62 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EFC150
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
EFC150
Description
1-1/2" Flex NM Tubing
1-1/2 Inch Black Corrugated PVC Flexible Tubing
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
786210789651 / 00786210789651
Weight per unit
0.368 (lbs/each)
Price & Packaging
Minimum Order Quantity
50 Feet
Unit
$11.10 (Per Foot)
Carton
$554.81 (Per 50 Feet)
Resources
Images
 
 
EFC150 - Large Image
 
EFC150 - Small Image
Attachments
 
 
EFC150 - Specification Sheet
Other Links
 
 
EFC150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Product Type
1-1/2IN Ltflex Cond PVC BLK
Description
1-1/2" FLEX NM TUBING
similar brands
Sealtite®
extra long description
ABB EFC150 1-1/2IN LTFLEX COND PVC
Special Features
Maximum Flexibility In Tight Applications
Long Description
1-1/2 Inch Black Corrugated PVC Flexible Tubing
Also Known As...
Carflex®
Liquid Tight Conduit
Manufacturer Information
Manufacturers Part Number
EFC150
Brand
T&B Ind Fitting
GTIN
00786210789651
UPC
786210789651
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
Type B Liquidtight Tubing & Fittings
Trade Size
Trade Size
1-1/2 in
Availability
minimum qty
50
Packaging
Weight per foot
0.368
Carton
50
Uses, Certifications, and Standards
Application
Protection of Fiber Optic Cable, Installation of Instrumentation and Control Cable, Indoor and Outdoor Lighting, Packaging Equipment, Marine and Shipboard Wiring, and Flexing-Component Wiring Protection on Robots, Graphic Arts Equipments, Etc
standard
UL E96548
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat