EK403 - 1" Rigid Three Piece Coupling

Steel City

  • $20.20 (Each)
  • $20.20 (Each)

  • $505.08 (Per 25)

  • $2,020.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EK403
Manufacturer
Steel City
Manufacturer's Part Number
EK 403
Description
1" Rigid Three Piece Coupling
1 Inch, Three Piece Coupling, Steel-Zinc Plated, For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
785991408041 / 00785991408041
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.20 (Each)
Carton
$505.08 (Per 25)
Resources
Images
 
 
EK403 - Small Image
 
EK403 - Large Image
Attachments
 
 
EK403 - Specification Sheet
Other Links
 
 
EK403 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1" RIGID THREE PIECE COUPLING
Product Type
1 In Coupling, RGD/Imc, STL, 3piece
Long Description
1 Inch, Three Piece Coupling, Steel-Zinc Plated, For Use with Rigid/IMC Conduit
extra long description
ABB EK 403 1 IN COUPLING,RGD/IMC,ST
Manufacturer Information
Manufacturers Part Number
EK 403
Brand
Steel City
GTIN
00785991408041
UPC
785991408041
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three-Piece Couplings
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.32
Carton
25
Uses, Certifications, and Standards
Application
For Use with Rigid/IMC Conduits
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat