EK408 - 3" Rigid Three Piece Coupling

Steel City

  • $288.51 (Each)
  • $288.51 (Each)

  • $1,731.07 (Per 6)

  • $28,851.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EK408
Manufacturer
Steel City
Manufacturer's Part Number
EK 408
Description
3" Rigid Three Piece Coupling
3 Inch, Three Piece Coupling, Malleable Iron-Zinc Plated, For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
785991408140 / 00785991408140
Weight per unit
3.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$288.51 (Each)
Carton
$1,731.07 (Per 6)
Resources
Images
 
 
EK408 - Small Image
 
EK408 - Large Image
Attachments
 
 
EK408 - Specification Sheet
Other Links
 
 
EK408 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3 In Coupling, RGD/Imc, Miron, 3piece
Description
3" RIGID THREE PIECE COUPLING
extra long description
ABB EK 408 3 IN COUPLING,RGD/IMC,MI
Long Description
3 Inch, Three Piece Coupling, Malleable Iron-Zinc Plated, For Use with Rigid/IMC Conduit
Manufacturer Information
Manufacturers Part Number
EK 408
Brand
Steel City
GTIN
00785991408140
UPC
785991408140
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three-Piece Couplings
Trade Size
Trade Size
3 in
Packaging
Weight per each
3.58
Carton
6
Uses, Certifications, and Standards
Application
For Use with Rigid/IMC Conduits
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat