ELL114G - Ocal 1-1/4"X90 Gray PVC CTD Elbow STL

Ocal

  • $76.04 (Each)
  • $76.04 (Each)

  • $760.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELL114G
Manufacturer
Ocal
Manufacturer's Part Number
ELL11/4-G
Description
Ocal 1-1/4"X90 Gray PVC CTD Elbow STL
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 7-1/4 Inch/184.15 Millimeters, Offset 9-1/2 Inch/241.30 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 15.89 Inch/403.56 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
704508370039 / 00704508370039
Weight per unit
3.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.04 (Each)
Standard Packaging
$760.40 (Per 10)
Resources
Images
 
 
ELL114G - Small Image
 
ELL114G - Large Image
Other Links
 
 
ELL114G - Other
Attachments
 
 
ELL114G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Hot Dip Galvanized
Dimensions and Weight
Depth
15.89
Descriptions
Product Type
PVC CTD Elbow 90D 1-1/4IN STL Gray
extra long description
ABB ELL11/4-G PVC CTD ELBOW 90D 1-1
Description
OCAL 1-1/4"X90 GRAY PVC CTD ELBOW STL
Long Description
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 7-1/4 Inch/184.15 Millimeters, Offset 9-1/2 Inch/241.30 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 15.89 Inch/403.56 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Special Features
Color-Coded Thread Protectors for Easy Identification of Conduit Size
Manufacturer Information
Manufacturers Part Number
ELL11/4-G
Brand
OCAL
GTIN
00704508370039
UPC
704508370039
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
Conduit Elbow - Standard Radius
Trade Size
Trade Size
1-1/4 in , 35 mm
Packaging
Weight per each
3.44
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus E46453, CSA
Application
To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat