ELL114G - Ocal 1-1/4"X90 Gray PVC CTD Elbow STL

Ocal

  • $82.70 (Each)
  • $82.70 (Each)

  • $827.00 (Per 10)
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
ELL114G
Manufacturer
Ocal
Manufacturer's Part Number
ELL11/4-G
Description
Ocal 1-1/4"X90 Gray PVC CTD Elbow STL
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 7-1/4 Inch/184.15 Millimeters, Offset 9-1/2 Inch/241.30 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 15.89 Inch/403.56 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
704508370039 / 00704508370039
Weight per unit
3.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.70 (Each)
Standard Packaging
$827.00 (Per 10)
Resources
Images
 
 
ELL114G - Small Image
 
ELL114G - Large Image
Attachments
 
 
ELL114G - Specification Sheet
Other Links
 
 
ELL114G - Other
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
Gray
Finish
Hot Dip Galvanized
Dimensions and Weight
Depth
15.89
Descriptions
Product Type
PVC CTD Elbow 90D 1-1/4IN STL Gray
extra long description
ABB ELL11/4-G PVC CTD ELBOW 90D 1-1
Description
OCAL 1-1/4"X90 GRAY PVC CTD ELBOW STL
Long Description
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 7-1/4 Inch/184.15 Millimeters, Offset 9-1/2 Inch/241.30 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 15.89 Inch/403.56 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Special Features
Color-Coded Thread Protectors for Easy Identification of Conduit Size
Manufacturer Information
Manufacturers Part Number
ELL11/4-G
Brand
OCAL
GTIN
00704508370039
UPC
704508370039
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
Conduit Elbow - Standard Radius
Trade Size
Trade Size
1-1/4 in , 35 mm
Packaging
Weight per each
3.44
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus E46453, CSA
Application
To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ELL114G.
Jump To:

Similar Items

Similar items are close alternatives to ELL114G, though they may not be 100% alike.

1-1/4X90 Standard Elbow
  • MFR Part #: PRHELB-1-1/4X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.08) ·
114ELL90 - Robroy/Plasti-Bond

Check local availability

Total Availability: In Stock

Book Price

$62.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat