ELL2G - Ocal 2"X90 Gray PVC CTD Elbow STL

Ocal

  • $96.26 (Each)
  • $96.26 (Each)

  • $577.56 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELL2G
Manufacturer
Ocal
Manufacturer's Part Number
ELL2-G
Description
Ocal 2"X90 Gray PVC CTD Elbow STL
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 90 Degrees, Radius 9-1/2 Inch/241.30 Millimeters, Offset 13 Inch/330.20 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 21.92 Inch/556.83 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
704508370190 / 00704508370190
Weight per unit
6.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.26 (Each)
Carton
$577.56 (Per 6)
Resources
Images
 
 
ELL2G - Small Image
 
ELL2G - Large Image
Other Links
 
 
ELL2G - Other
Attachments
 
 
ELL2G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Hot Dip Galvanized
Dimensions and Weight
Depth
21.92
Descriptions
Product Type
PVC CTD Elbow 90D 2IN Steel Gray
extra long description
ABB ELL2-G PVC CTD ELBOW 90D 2IN ST
Description
OCAL 2"X90 GRAY PVC CTD ELBOW STL
Long Description
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 90 Degrees, Radius 9-1/2 Inch/241.30 Millimeters, Offset 13 Inch/330.20 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 21.92 Inch/556.83 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Special Features
Color-Coded Thread Protectors for Easy Identification of Conduit Size
Manufacturer Information
Manufacturers Part Number
ELL2-G
Brand
OCAL
GTIN
00704508370190
UPC
704508370190
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
Conduit Elbow - Standard Radius
Trade Size
Trade Size
2 in , 53 mm
Packaging
Weight per each
6.9
Carton
6
Uses, Certifications, and Standards
standard
cULus E46453, CSA
Application
To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat