EZYHS12 - 1/2X5' Yellow Heat Shrink Labels

Ez-Code

  • $99.40 (Each)
  • $99.40 (Each)

  • $497.00 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZYHS12
Manufacturer
Ez-Code
Manufacturer's Part Number
EZ-YHS12
Description
1/2X5' Yellow Heat Shrink Labels
Ezl Wire Marker Label For Wire Range 4-6, Heat-Shrink Yellow Polyolefin, 1/2 Inch, 5 Feet Length
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39131508 - Wire marker roll and dispenser
UPC/EAN/GTIN
786210948683 / 5415022249828 / 00786210948683
Weight per unit
0.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.40 (Each)
Standard Packaging
$497.00 (Per 5)
Resources
Attachments
 
 
EZYHS12 - Specification Sheet
Images
 
 
EZYHS12 - Small Image
 
EZYHS12 - Large Image
Other Links
 
 
EZYHS12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Dimensions and Weight
Width
0.5
Length
5
Descriptions
Description
1/2X5' YELLOW HEAT SHRINK LABELS
Long Description
EZL Wire Marker Label for Wire Range 4-6, Heat-Shrink Yellow Polyolefin, 1/2 inch, 5 feet length
Special Features
Perfect for wire and cable. Print heat-shrink sleeves on the spot.
Product Type
Yell. Heat Shrink 1/2IN Tape 5FT L
extra long description
TB EZ-YHS12 YELL. HEAT SHRINK 1/2IN
Manufacturer Information
Brand
E-Z-Code Id
Manufacturers Part Number
EZ-YHS12
GTIN
00786210948683
UPC
786210948683
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Label Printers and Labels
Packaging
Weight per each
0.108
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat