F2034 - 16AWG, .965L Insltd Pin TRML

Sta-Kon

  • $352.40 (Per 500)
  • $0.70 (Each)

  • $70.48 (Per 100)

  • $352.40 (Per 500)

In-Stock: 21,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F2034
Manufacturer
Sta-Kon
Manufacturer's Part Number
F2034
Description
16AWG, .965L Insltd Pin TRML
Insulated Ferrule, Copper Material, 0.965 In Overall Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210335148 / 5415022228731 / 00786210335148
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.70 (Each)
Carton
$352.40 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21,000
Resources
Images
 
 
F2034 - Small Image
 
F2034 - Large Image
Other Links
 
 
F2034 - Other
Attachments
 
 
F2034 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Wire Size
16 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
0.965 in;24.5 mm
Descriptions
Description
16AWG,.965L INSLTD PIN TRML
Extra Long Description
TB F2034 INS PP FERRULE 16, 1.5 MM2
Features
Polypropylene-Insulated Ferrule, Total Length .965 Inches/24.5mm, Pin Length .708 Inches/18mm, Pin Diameter .071 Inches/1.8mm, Base Diameter .134 Inches/3.4mm, Wire Range 16 AWG/1.50mm2, Color Black, Copper, Tin Plated.
Long Description
Insulated Ferrule, Copper Material, 0.965 in Overall Length, 0.01 lb
Product Type
Insulated Ferrule
Short Description
Insulated Ferrule, Copper, 18-17AWG, Red
Special Features
Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
Additional Information
Package Quantity
500 CT;5000 PK
Standards Met
UL E489056
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
F2034
GTIN
00786210335148
UPC
786210335148
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Polypropylene Insulated Ferrule
Availability
Minimum Qty
500
Packaging
Weight
0.01 lb
Weight per each
0.006
Carton
500
Uses, Certifications, and Standards
Standard
UL E489056
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21,000

Location search:

* All prices subject to change.

Begin Live Chat