F2039 - #12, .787L Gry Insltd Pin TRML

Sta-Kon

  • $0.91 (Each)
  • $0.91 (Each)

  • $90.60 (Per 100)

  • $453.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F2039
Manufacturer
Sta-Kon
Manufacturer's Part Number
F2039
Description
#12, .787L Gry Insltd Pin TRML
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210335421 / 5414363151135 / 00786210335421
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.91 (Each)
Carton
$453.00 (Per 500)
Resources
Images
 
 
F2039 - Small Image
 
F2039 - Large Image
 
F2039 - Large Image
 
F2039 - Large Image
360 Images
 
 
F2039 - 360 Image
Attachments
 
 
F2039 - Specification Sheet
Other Links
 
 
F2039 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 AWG
Material
Copper
Material, Color, and Finish
Color
Gray
Descriptions
Description
#12,.787L GRY INSLTD PIN TRML
Product Type
Ins PP Ferrule 12, 4 MM2, LG .787
Long Description
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20mm, Pin Length .472 Inches/12mm, Pin Diameter .114 Inches/2.9mm, Base Diameter .189 Inches/4.8mm, Wire Range 12 AWG/4.00mm2, Color Gray, Copper, Tin Plated
Special Features
Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
extra long description
ABB F2039 INS PP FERRULE 12, 4 MM2,
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
F2039
GTIN
00786210335421
UPC
786210335421
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Polypropylene Insulated Ferrule
Packaging
Weight per each
0.001
Carton
500
Uses, Certifications, and Standards
standard
UL E489056 / UL E489056
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat