F412 - #4, 1/2BH Bare RNG TRML

Sta-Kon

  • $90.05 (Per 20)
  • $4.50 (Each)

  • $90.05 (Per 20)

  • $450.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F412
Manufacturer
Sta-Kon
Manufacturer's Part Number
F4-12
Description
#4, 1/2BH Bare RNG TRML
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.52 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range #4 Awg, Copper, Tin Plated, 20 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210878478 / 5414363151227 / 00786210878478
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
20
Unit
$4.50 (Each)
Carton
$90.05 (Per 20)
Standard Packaging
$450.23 (Per 100)
Resources
Other Links
 
 
F412 - Other
Images
 
 
F412 - Large Image
 
F412 - Large Image
 
F412 - Large Image
Attachments
 
 
F412 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
4 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
#4,1/2BH BARE RNG TRML
Product Type
Non-Ins - BS Ring Term, 4, 1/2, Met
Long Description
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.52 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range #4 AWG, Copper, Tin Plated, 20 Pack
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
extra long description
ABB F4-12 NON-INS - BS RING TERM, 4
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
F4-12
GTIN
00786210878478
UPC
786210878478
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
minimum qty
20
Packaging
Weight per each
0.022
Carton
20
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat