F71TB - #4, 1/4BH, 1.16L Bare RNG TRML

Sta-Kon

  • $515.52 (Per 200)
  • $2.58 (Each)

  • $257.76 (Per 100)

  • $515.52 (Per 200)

  • $5,155.20 (Per 2,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F71TB
Manufacturer
Sta-Kon
Manufacturer's Part Number
F71-TB
Description
#4, 1/4BH, 1.16L Bare RNG TRML
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.16 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #4 Awg, Copper, Tin Plated, 200 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210812182 / 5414363151265 / 00786210812182
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
200
Unit
$2.58 (Each)
Carton
$515.52 (Per 200)
Standard Packaging
$5,155.20 (Per 2,000)
Resources
Images
 
 
F71TB - Small Image
 
F71TB - Large Image
360 Images
 
 
F71TB - 360 Image
Attachments
 
 
F71TB - Specification Sheet
Other Links
 
 
F71TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
4 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
#4,1/4BH,1.16L BARE RNG TRML
Product Type
Non-Ins BS Ring Term 4 1/4
Long Description
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.16 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #4 AWG, Copper, Tin Plated, 200 Pack
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
extra long description
ABB F71-TB NON-INS BS RING TERM 4 1
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
F71-TB
GTIN
00786210812182
UPC
786210812182
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
minimum qty
200
Packaging
Weight per each
0.017
Carton
200
Package
2000
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat