G972 - 2-1 Ring Term Bulk

Sta-Kon

  • $283.72 (Per 100)
  • $2.84 (Each)

  • $283.72 (Per 100)

  • $2,837.20 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G972
Manufacturer
Sta-Kon
Manufacturer's Part Number
G972
Description
2-1 Ring Term Bulk
Non-Insulated Tubular Ring Terminal, Length 1.59 Inches, Width .69 Inches, Bolt Hole 5/16 Inch, Wire Range 2/2AN, Copper, Tin Plated, 100 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210812533 / 5414363151739 / 00786210812533
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$2.84 (Each)
Carton
$283.72 (Per 100)
Standard Packaging
$2,837.20 (Per 1,000)
Resources
Images
 
 
G972 - Small Image
 
G972 - Large Image
 
G972 - Large Image
 
G972 - Large Image
 
G972 - Large Image
 
G972 - Large Image
360 Images
 
 
G972 - 360 Image
Attachments
 
 
G972 - Specification Sheet
Other Links
 
 
G972 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
2 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Product Type
Non-Ins Tub Ring 2/2AN 5/16
Description
2-1 RING TERM BULK
extra long description
ABB G972 NON-INS TUB RING 2/2AN 5/1
Long Description
Non-Insulated Tubular Ring Terminal, Length 1.59 Inches, Width .69 Inches, Bolt Hole 5/16 Inch, Wire Range 2/2AN, Copper, Tin Plated, 100 Pack
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire)
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
G972
GTIN
00786210812533
UPC
786210812533
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Non-Insulated Ring Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.033
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat