GTC23 - 2/0STR Tower Groundd Clamp

Blackburn Grounding

  • $69.79 (Each)
  • $69.79 (Each)

  • $1,744.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GTC23
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GTC23
Description
2/0STR Tower Groundd Clamp
Copper Tower Ground 2-Piece Clamp For Wire Range 4 Sol. - 2/0 STR.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786333127 / 00783786333127
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.79 (Each)
Carton
$1,744.75 (Per 25)
Resources
360 Images
 
 
GTC23 - 360 Image
Images
 
 
GTC23 - Small Image
 
GTC23 - Large Image
 
GTC23 - Large Image
 
GTC23 - Large Image
 
GTC23 - Large Image
Other Links
 
 
GTC23 - Other
Attachments
 
 
GTC23 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4 - 2/0 AWG
insulation
Non-Insulated
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
2-21/32 in
Descriptions
Description
2/0STR TOWER GROUNDD CLAMP
Product Type
Tower GRND CLMP, 2/0 Max, NO4 Min
extra long description
ABB GTC23 TOWER GRND CLMP, 2/0 MAX,
Long Description
Copper Tower Ground 2-Piece Clamp for Wire Range 4 Sol. - 2/0 Str.
Special Features
Castings of high-strength, corrosion-resistant copper alloy. Bolt features square shank to prevent turning and enable clamp to be tightened with a single wrench
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
GTC23
GTIN
00783786333127
UPC
783786333127
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Mechanical Grounding
Packaging
Weight per each
0.235
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat