GTC23 - 2/0STR Tower Groundd Clamp

Blackburn Grounding

  • $69.79 (Each)
  • $69.79 (Each)

  • $1,744.75 (Per 25)
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
GTC23
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GTC23
Description
2/0STR Tower Groundd Clamp
Copper Tower Ground 2-Piece Clamp For Wire Range 4 Sol. - 2/0 STR.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786333127 / 00783786333127
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.79 (Each)
Carton
$1,744.75 (Per 25)
Resources
360 Images
 
 
GTC23 - 360 Image
Other Links
 
 
GTC23 - Other
Images
 
 
GTC23 - Large Image
 
GTC23 - Large Image
 
GTC23 - Large Image
 
GTC23 - Large Image
Attachments
 
 
GTC23 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4 - 2/0 AWG
insulation
Non-Insulated
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
2-21/32 in
Descriptions
Description
2/0STR TOWER GROUNDD CLAMP
Long Description
Copper Tower Ground 2-Piece Clamp for Wire Range 4 Sol. - 2/0 Str.
Special Features
Castings of high-strength, corrosion-resistant copper alloy. Bolt features square shank to prevent turning and enable clamp to be tightened with a single wrench
Product Type
Tower GRND CLMP, 2/0 Max, NO4 Min
extra long description
ABB GTC23 TOWER GRND CLMP, 2/0 MAX,
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
GTC23
GTIN
00783786333127
UPC
783786333127
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Mechanical Grounding
Packaging
Weight per each
0.235
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GTC23.
Jump To:

Cross Referenced

These items are similar to GTC23 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GB26 Burndy 00781810231210
GB2 Burndy n/a
GBM26 Burndy 00781810231449
GBM26TN Burndy n/a
GF13 DOSSERT n/a
270912/0 FRANKEL n/a
TG20 Greaves 00784491711057
GC14101 Hubbell Power Systems 00096359346494
GC141G1 Hubbell Power Systems 00096359306795
KG22 O-Z Gedney n/a
GMS-2-Q Panduit 07498360511
GM 2 Penn-Union 00785037355834
GMS-2 Penn-Union 78503735600
GB26 Raco n/a
GTC09 SEFCOR n/a
GTC23 Thomas & Betts 00783786333127
GTC13 Thomas & Betts 00783786333103
GTC23 WEAVER n/a

* All prices subject to change.

Begin Live Chat