GTC24 - 250MCM Tower Ground Clamp

Blackburn Grounding

  • $115.56 (Each)
  • $115.56 (Each)

  • $2,889.05 (Per 25)

  • $11,556.21 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GTC24
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GTC24
Description
250MCM Tower Ground Clamp
Copper Tower Ground Clamp, 2-Piece, Wire Range 2/0 STR. - 250 Kcmil
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786333134 / 00783786333134
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.56 (Each)
Carton
$115.56 (Each)
Standard Packaging
$2,889.05 (Per 25)
Resources
Images
 
 
GTC24 - Small Image
 
GTC24 - Large Image
 
GTC24 - Large Image
 
GTC24 - Large Image
 
GTC24 - Large Image
360 Images
 
 
GTC24 - 360 Image
Attachments
 
 
GTC24 - Specification Sheet
Other Links
 
 
GTC24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0 AWG - 250kcmil
insulation
Non-Insulated
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
1-15/16 in
Descriptions
Description
250MCM TOWER GROUND CLAMP
Product Type
Tower GRND CLMP, 250 Max, 2/0 Min
extra long description
ABB GTC24 TOWER GRND CLMP, 250 MAX,
Special Features
Castings of high-strength, corrosion-resistant copper alloy. Bolt features square shank to prevent turning and enable clamp to be tightened with a single wrench
Long Description
Copper Tower Ground Clamp, 2-Piece, Wire Range 2/0 Str. - 250 kcmil
Manufacturer Information
Manufacturers Part Number
GTC24
Brand
Blackburn Grounding
GTIN
00783786333134
UPC
783786333134
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Mechanical Grounding
Packaging
Weight per each
0.4
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat