GUV2025 - U Bolt Ground Clamp

Blackburn Grounding

  • $179.56 (Each)
  • $179.56 (Each)

  • $538.69 (Per 3)

  • $5,386.88 (Per 30)

  • $17,956.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUV2025
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV2025
Description
U Bolt Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250, Rod Size 2 to 2-3/8 Inches, Ips Pipe Size Max 2 Inches, Length 4-7/16 Inches, Width 3-11/16 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803668 / 00783786803668
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.56 (Each)
Carton
$538.69 (Per 3)
Standard Packaging
$5,386.88 (Per 30)
Resources
Images
 
 
GUV2025 - Small Image
 
GUV2025 - Large Image
 
GUV2025 - Large Image
 
GUV2025 - Large Image
 
GUV2025 - Large Image
360 Images
 
 
GUV2025 - 360 Image
Attachments
 
 
GUV2025 - Specification Sheet
Other Links
 
 
GUV2025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Conductor Size
2/0 AWG - 250 kcmil
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
4-7/16 in
Descriptions
Description
U BOLT GROUND CLAMP
Product Type
U Bolt Ground Clamp 250-2/0
extra long description
ABB GUV2025 U BOLT GROUND CLAMP 250
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250, Rod Size 2 to 2-3/8 Inches, IPS Pipe Size Max 2 Inches, Length 4-7/16 Inches, Width 3-11/16 Inches, Depth 1-9/16 Inches
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
Manufacturer Information
Manufacturers Part Number
GUV2025
Brand
Blackburn Grounding
GTIN
00783786803668
UPC
783786803668
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
1.09
Carton
3
Package
30
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat