GUV21221 - U-Bolt Ground Clamps

Blackburn Grounding

  • $130.96 (Each)
  • $130.96 (Each)

  • $392.88 (Per 3)

  • $13,095.96 (Per 100)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUV21221
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV21221
Description
U-Bolt Ground Clamps
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 Awg, Rod Size 2-1/2 to 2-7/8 Inches, Ips Pipe Size Max 2-1/2 Inches, Length 4-15/16 Inches, Width 4-3/16 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803675 / 00783786803675
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.96 (Each)
Carton
$392.88 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
GUV21221 - Small Image
 
GUV21221 - Large Image
Attachments
 
 
GUV21221 - Specification Sheet
Other Links
 
 
GUV21221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4 - 2/0 AWG
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
4-15/16 in
Descriptions
Description
U-BOLT GROUND CLAMPS
Product Type
U Bolt GRD Clamp Range 2/0-4
extra long description
ABB GUV21221 U BOLT GRD CLAMP RANGE
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 AWG, Rod Size 2-1/2 to 2-7/8 Inches, IPS Pipe Size Max 2-1/2 Inches, Length 4-15/16 Inches, Width 4-3/16 Inches, Depth 1-9/16 Inches
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
Manufacturer Information
Manufacturers Part Number
GUV21221
Brand
Blackburn Grounding
GTIN
00783786803675
UPC
783786803675
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
1.25
Carton
3
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
12 View Store

* All prices subject to change.

Begin Live Chat