GUV3021 - 3-3-1/2 Ground Clamp

Blackburn Grounding

  • $100.94 (Each)
  • $100.94 (Each)

  • $1,009.37 (Per 10)

  • $10,093.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUV3021
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV3021
Description
3-3-1/2 Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 Awg, Rod Size 3 to 3-1/2 Inches, Ips Pipe Size Max 3 Inches, Length 5-9/16 Inches, Width 4-13/16 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803699 / 00783786803699
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.94 (Each)
Carton
$1,009.37 (Per 10)
Resources
Images
 
 
GUV3021 - Small Image
 
GUV3021 - Large Image
Attachments
 
 
GUV3021 - Specification Sheet
Other Links
 
 
GUV3021 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4 - 2/0
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
5-9/16 in
Descriptions
Description
3-3-1/2 GROUND CLAMP
Product Type
U Bolt GRD CLMP 2/0-4 Rod 3 -3.5
extra long description
ABB GUV3021 U BOLT GRD CLMP 2/0-4 R
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 AWG, Rod Size 3 to 3-1/2 Inches, IPS Pipe Size Max 3 Inches, Length 5-9/16 Inches, Width 4-13/16 Inches, Depth 1-9/16 Inches
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
GUV3021
GTIN
00783786803699
UPC
783786803699
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
1.65
Carton
10
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat