GUV3021 - 3-3-1/2 Ground Clamp

Blackburn Grounding

  • $100.94 (Each)
  • $100.94 (Each)

  • $1,009.37 (Per 10)

  • $10,093.71 (Per 100)
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
GUV3021
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV3021
Description
3-3-1/2 Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 Awg, Rod Size 3 to 3-1/2 Inches, Ips Pipe Size Max 3 Inches, Length 5-9/16 Inches, Width 4-13/16 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803699 / 00783786803699
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.94 (Each)
Carton
$1,009.37 (Per 10)
Resources
Images
 
 
GUV3021 - Large Image
Attachments
 
 
GUV3021 - Specification Sheet
Other Links
 
 
GUV3021 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4 - 2/0
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
5-9/16 in
Descriptions
Description
3-3-1/2 GROUND CLAMP
Product Type
U Bolt GRD CLMP 2/0-4 Rod 3 -3.5
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 AWG, Rod Size 3 to 3-1/2 Inches, IPS Pipe Size Max 3 Inches, Length 5-9/16 Inches, Width 4-13/16 Inches, Depth 1-9/16 Inches
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
extra long description
ABB GUV3021 U BOLT GRD CLMP 2/0-4 R
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
GUV3021
GTIN
00783786803699
UPC
783786803699
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
1.65
Carton
10
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUV3021.
Jump To:

Cross Referenced

These items are similar to GUV3021 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR2026 Burndy 00781810236406
GPC30013 DOSSERT n/a
2755L2/0 FRANKEL n/a
GB5893 GIBBONS n/a
GC1119B Hubbell Power Systems 00096359306139
UC-142 NSi Industries 00662381108180
CG3122 O-Z Gedney 00783126092097
GPL 45 Penn-Union 00785037358453
GUV3021 Thomas & Betts 00783786803699
GC-111-9B Anderson n/a
C142 Greaves 00784491712450
GPL-45,GUB-20 ILSCO n/a
GIB-20 ILSCO n/a
GPL-45 ILSCO 78366926284
GUB-20 ILSCO 78366923261
GPL-45-1 Panduit 07498360506
GPL-45 Penn-Union 78503735845

* All prices subject to change.

Begin Live Chat