GUV7821 - 7/8-1 Ground Clamp

Blackburn Grounding

  • $140.66 (Each)
  • $140.66 (Each)

  • $3,516.58 (Per 25)

  • $14,066.31 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUV7821
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV7821
Description
7/8-1 Ground Clamp
Ground Clamp, 2-3/4 In Overall Length, Copper (Conductor) Material, 1-9/16 In Overall Width, 2-5/8 In Overall Height, 1 In (Maximum);7/8 In (Minimum) Rod Size, 1 In (Maximum);7/8 In (Minimum) Ips Size, #4 to #2/0 Awg Conductor Size, 0.68 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803545 / 00783786803545
Weight per unit
0.684 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.66 (Each)
Carton
$3,516.58 (Per 25)
Resources
Images
 
 
GUV7821 - Small Image
 
GUV7821 - Large Image
 
GUV7821 - Large Image
Attachments
 
 
GUV7821 - Specification Sheet
Other Links
 
 
GUV7821 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper (Conductor)
Conductor Size
#4 to #2/0 AWG
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
2-3/4 in
Length
2-3/4 in
Descriptions
Product Type
Ground Clamp
Description
7/8-1 GROUND CLAMP
Long Description
Ground Clamp, 2-3/4 in Overall Length, Copper (Conductor) Material, 1-9/16 in Overall Width, 2-5/8 in Overall Height, 1 in (Maximum);7/8 in (Minimum) Rod Size, 1 in (Maximum);7/8 in (Minimum) IPS Size, #4 to #2/0 AWG Conductor Size, 0.68 lb
Features
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 AWG, Rod Size 7/8 - 1 Inch, IPS Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches.
Short Description
Ground Clamp 2-3/4 in
Special Features
Excellent For Connecting Copper or Copper-Clad Steel Grounding Conductor to Ground Rod or Pipe. Specially Designed Spacer Provides Proper Alignment Between Cable and Elctrode and Affords More Positive Contact Area.
extra long description
ABB GUV7821 U BOLT GRD CLAMP COND R
Additional Information
accessory type
Ground Clamp
Overall Width
1-9/16 in
Overall Height
2-5/8 in
Rod Size
1 in (Maximum);7/8 in (Minimum)
IPS Size
1 in (Maximum);7/8 in (Minimum)
Standards Met
UL E3060;CSA 12798
package quantity
1 CT;25 PK
Made in USA
yes
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
GUV7821
GTIN
00783786803545
UPC
783786803545
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight
0.68 lb
Weight per each
0.684
Carton
25
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat