GUV7825 - U Bolt Ground Clamp

Blackburn Grounding

  • $144.57 (Each)
  • $144.57 (Each)

  • $3,614.33 (Per 25)

  • $14,457.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUV7825
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV7825
Description
U Bolt Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Kcmil, Rod Size 7/8 - 1 Inch, Ips Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803552 / 00783786803552
Weight per unit
0.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.57 (Each)
Carton
$3,614.33 (Per 25)
Resources
Attachments
 
 
GUV7825 - Specification Sheet
Images
 
 
GUV7825 - Large Image
 
GUV7825 - Large Image
 
GUV7825 - Large Image
 
GUV7825 - Large Image
 
GUV7825 - Small Image
Other Links
 
 
GUV7825 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Conductor Size
2/0 AWG - 250kcmil
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
2-3/4 in
Descriptions
Description
U BOLT GROUND CLAMP
Product Type
U Bolt GRD Clamp Conductor 250-2/0
extra long description
ABB GUV7825 U BOLT GRD CLAMP CONDUC
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 kcmil, Rod Size 7/8 - 1 Inch, IPS Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
GUV7825
GTIN
00783786803552
UPC
783786803552
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
0.645
Carton
25
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat