GW225G - Gang Mas Box 1/2&3/4KO 31.6cuin

Steel City

  • $51.27 (Each)
  • $51.27 (Each)

  • $512.70 (Per 10)

  • $5,127.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GW225G
Manufacturer
Steel City
Manufacturer's Part Number
GW 225 G
Description
Gang Mas Box 1/2&3/4KO 31.6cuin
Gangable Masonry Box, 31.6 Cubic Inches, 3-3/4 Inches Long X 3-3/4 Inches Wide X 2-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121333 - Masonry box
UPC/EAN/GTIN
785991920895 / 5415022252736 / 00785991920895
Weight per unit
0.925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.27 (Each)
Carton
$512.70 (Per 10)
Resources
Images
 
 
GW225G - Small Image
 
GW225G - Large Image
 
GW225G - Large Image
 
GW225G - Large Image
Attachments
 
 
GW225G - Specification Sheet
Other Links
 
 
GW225G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3-3/4 Inches Length x 3-3/4 Inches Width x 2-1/2 Inches Depth
Descriptions
Description
GANG MAS BOX 1/2&3/4KO 31.6CUIN
extra long description
ABB GW 225 G STL GANGABLE MSNRY BOX
Product Type
STL Gangable Msnry Box 31.6 Cu-In
Long Description
Gangable Masonry Box, 31.6 Cubic Inches, 3-3/4 Inches Long x 3-3/4 Inches Wide x 2-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit
Additional Information
number of outlet
1
Knockouts
16
Manufacturer Information
Manufacturers Part Number
GW 225 G
Brand
Steel City
GTIN
00785991920895
UPC
785991920895
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Boxes
Packaging
Weight per each
0.925
Carton
10
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat