GW235G - Gang Mas Box 1/2&3/4KO 46.9cuin

Steel City

  • $16.96 (Each)
  • $16.96 (Each)

  • $169.58 (Per 10)

  • $1,695.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GW235G
Manufacturer
Steel City
Manufacturer's Part Number
GW 235 G
Description
Gang Mas Box 1/2&3/4KO 46.9cuin
Masonry Box, Pre-Galvanized, Silver, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 20 Knockouts, Vertical Mount, 1 Outlet, 3-3/4 In Length, 3-1/2 In Width, 3-3/4 In Height, 1.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121333 - Masonry box
UPC/GTIN
785991920956 / 00785991920956
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.96 (Each)
Carton
$169.58 (Per 10)
Resources
Images
 
 
GW235G - Small Image
 
GW235G - Large Image
 
GW235G - Large Image
 
GW235G - Large Image
 
GW235G - Large Image
360 Images
 
 
GW235G - 360 Image
Attachments
 
 
GW235G - Specification Sheet
Other Links
 
 
GW235G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
3-3/4 in
Width
3-1/2 in
Height
3-3/4 in
Size
3-3/4 Inches Length x 3-3/4 Inches Width x 3-1/2 Inches Depth
Descriptions
Description
GANG MAS BOX 1/2&3/4KO 46.9CUIN
Product Type
Masonry Box
Long Description
Masonry Box, Pre-Galvanized, Silver, 22 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 20 Knockouts, Vertical Mount, 1 outlet, 3-3/4 in Length, 3-1/2 in Width, 3-3/4 in Height, 1.18 lb/EA
Features
Gangable Masonry Box, 22 Cubic Inches, 3-3/4 Inches Long x 3-3/4 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit
Short Description
Masonry Box, 22 cu. in, Silver, 1 Gang, 20 KO
Special Features
Made of Steel
extra long description
ABB GW 235 G STL GANGABLE MSNRY BOX
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in;3/4 in
Number of Knockouts
20
Mounting Type
Vertical Mount
Number of Outlets
1
Standards Met
UL Listed E2969;CSA Certified 5043
package quantity
10 CT
Made in USA
yes
number of outlet
1
Knockouts
20
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
GW 235 G
sub brand
Steel City(R)
GTIN
00785991920956
UPC
785991920956
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Boxes
Packaging
Weight
1.18 lb/EA
Weight per each
1.18
Carton
10
Uses, Certifications, and Standards
Capacity
22 cu.in
Application
Conduit
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat