H050TB - 1/2" Myers Hub

T&B Ind Fitting

  • $10.83 (Each)
  • $10.83 (Each)

  • $270.68 (Per 25)

  • $1,082.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
H050TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H050-TB
Description
1/2" Myers Hub
Hub Connector, 1/2 In Trade Size, Straight, Insulated, NPT Connection, 1/2 In Hub Size, 1-9/16 In Height, 1-7/16 In Diameter, 25 LB/100
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210899558 / 5414363130413 / 00786210899558
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.83 (Each)
Carton
$270.68 (Per 25)
Standard Packaging
$1,082.73 (Per 100)
Resources
Images
 
 
H050TB - Small Image
 
H050TB - Large Image
 
H050TB - Large Image
 
H050TB - Large Image
 
H050TB - Large Image
 
H050TB - Large Image
Specifications Sheets
 
 
H050TB - Specification Sheet
360 Images
 
 
H050TB - 360 Image
Attachments
 
 
H050TB - Specification Sheet
Other Links
 
 
H050TB - Other
Features
Shape
Straight
Material
Zinc
Dimensions and Weight
Hub Size
1/2 in
Height
1-9/16 in
Diameter
1-7/16 in
Size
1/2 INCH
Descriptions
Description
1/2" MYERS HUB
Short Description
Hub Connector, 1/2 in
Product Type
Hub Connector
Long Description
Hub Connector, 1/2 in Trade Size, Straight, Insulated, NPT Connection, 1/2 in Hub Size, 1-9/16 in Height, 1-7/16 in Diameter, 25 lb/100
extra long description
ABB H050-TB 1/2 INCH ZINC CONDUIT H
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
NPT
for use with
Rigid Conduit
Standards Met
UL File No: E23018;CSA Certified
package quantity
25 PK (Inner);100 PK (Outer)
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H050-TB
GTIN
00786210899558
UPC
786210899558
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Hub Connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
25 lb/100
Weight per each
0.25
Carton
25
Package
100
Uses, Certifications, and Standards
Temperature Rating
105 C
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
standard
UL E23018, CSA / UL E23018, CSA
You must have an account to view stock levels

* All prices subject to change.