H075TB - 3/4" Myers Hub

T&B Ind Fitting

  • $11.62 (Each)
  • $11.62 (Each)

  • $290.55 (Per 25)

  • $1,162.21 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
H075TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H075TB
Description
3/4" Myers Hub
Hub Connector, 3/4 In Trade Size, Straight, Insulated, NPT Connection, 3/4 In Hub Size, 1-19/32 In Height, 1-7/16 In Diameter, 29.63 LB/100
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210896045 / 5414363152330 / 00786210896045
Weight per unit
0.296 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.62 (Each)
Carton
$290.55 (Per 25)
Standard Packaging
$1,162.21 (Per 100)
Resources
Images
 
 
H075TB - Small Image
 
H075TB - Large Image
 
H075TB - Large Image
 
H075TB - Large Image
 
H075TB - Large Image
 
H075TB - Large Image
360 Images
 
 
H075TB - 360 Image
Attachments
 
 
H075TB - Specification Sheet
Other Links
 
 
H075TB - Other
Features
Shape
Straight
Material
Zinc
Dimensions and Weight
Hub Size
3/4 in
Height
1-19/32 in
Diameter
1-7/16 in
Size
3/4 INCH
Descriptions
Description
3/4" MYERS HUB
Product Type
Hub Connector
Long Description
Hub Connector, 3/4 in Trade Size, Straight, Insulated, NPT Connection, 3/4 in Hub Size, 1-19/32 in Height, 1-7/16 in Diameter, 29.63 lb/100
Short Description
Hub Connector, 3/4 in
extra long description
ABB H075TB 3/4 INCH ZINC CONDUIT HU
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
NPT
for use with
Rigid Conduit
package quantity
25 PK (Inner);100 PK (Outer)
Made in USA
yes
Standards Met
UL File No: E23018;CSA Certified
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H075TB
GTIN
00786210896045
UPC
786210896045
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Hub Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
29.63 lb/100
Weight per each
0.296
Carton
25
Package
100
Uses, Certifications, and Standards
Temperature Rating
105 C
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
standard
UL E23018, CSA / UL E23018, CSA
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with H075TB.
Jump To:

Frequently Purchased Together

These items are compatible and complement H075TB, providing enhanced or expanded functionality.

Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color...
  • Our Part #: GAL34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GAL34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($144.18) · 2,000 Feet ($5,767.00) ·
GAL34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$288.35

Per 100 Feet

QTY:
Feet
Add
Hub Connector, 1 In Trade Size, Straight, Insulated, NPT Connection, 1 In Hub Si...
  • Our Part #: H100TB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H100-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($69.71) · 25 ($348.57) ·
H100TB - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,394.29

Per 100

QTY:
Each
Add
Blank Cover, Form 7 Body Type, 3/4 In Trade Size, 4.25 In Length, Wedge Nut, 0.1...
  • Our Part #: 270G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 270G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($824.00) ·
270G - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.48

Each

QTY:
Each
Add
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3...
  • Our Part #: LB27
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LB27
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 20 ($649.00) ·
LB27 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.45

Each

QTY:
Each
Add
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Height...
  • Our Part #: B22SH120GLV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B22SH120GLV
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($41.86) · 500 Feet ($2,092.90) ·
B22SH120GLV - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$418.58

Per 100 Feet

QTY:
Feet
Add
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3...
  • Our Part #: T27
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T27
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($408.50) ·
T27 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$40.85

Each

QTY:
Each
Add
Conduit Nipple, 3/4 In Trade Size, Galvanized, Threaded Connection, 1-3/8 In Len...
  • Our Part #: 34XC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP3/4XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($44.26) ·
34XC - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$177.02

Per 100

QTY:
Each
Add

* All prices subject to change.

false