H100GRTB - 1" ZN Grounding Hub

T&B Ind Fitting

  • $23.58 (Each)
  • $23.58 (Each)

  • $117.90 (Per 5)

  • $589.52 (Per 25)

  • $2,358.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H100GRTB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H100GR-TB
Description
1" ZN Grounding Hub
1 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210913681 / 5414363152361 / 00786210913681
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.58 (Each)
Carton
$117.90 (Per 5)
Standard Packaging
$589.52 (Per 25)
Resources
Images
 
 
H100GRTB - Small Image
 
H100GRTB - Large Image
Attachments
 
 
H100GRTB - Specification Sheet
Other Links
 
 
H100GRTB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1 Inch T&B Zinc Grounding Hub
Description
1" ZN GROUNDING HUB
extra long description
ABB H100GR-TB 1 INCH T&B ZINC GROUN
Long Description
1 Inch Zinc Grounding Hub with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Special Features
Hubs & Accessories
Manufacturer Information
Manufacturers Part Number
H100GR-TB
Brand
T&B Ind Fitting
GTIN
00786210913681
UPC
786210913681
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Grounding Hub
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.44
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat