H1151EG - STD U-Bolt

Superstrut

  • $17.62 (Each)
  • $17.62 (Each)

  • $1,761.69 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H1151EG
Manufacturer
Superstrut
Manufacturer's Part Number
H115 1EG
Description
STD U-Bolt
Bolt, U, Size 1 Inches, Length Of Thread 1-7/8 Inches, Electro-Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
31161616 - U bolts
UPC/GTIN
616013109250 / 00616013109250
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.62 (Each)
Carton
$1,761.69 (Per 100)
Resources
Images
 
 
H1151EG - Small Image
 
H1151EG - Large Image
Attachments
 
 
H1151EG - Specification Sheet
Other Links
 
 
H1151EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
SilverGalv/Electro-Galvanized
Dimensions and Weight
Size
1 INCH
Descriptions
Product Type
In Standard U Bolt Eg
Description
STD U-BOLT
extra long description
ABB H115 1EG IN STANDARD U BOLT EG
Long Description
Bolt, U, Size 1 Inches, Length of Thread 1-7/8 Inches, Electro-Galvanized Steel
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
H115 1EG
GTIN
00616013109250
UPC
616013109250
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Packaging
Weight per each
0.12
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat