H12238EG - Trapnut Strut Fastener

Kindorf

  • $5.68 (Each)
  • $5.68 (Each)

  • $284.12 (Per 50)

  • $568.23 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H12238EG
Manufacturer
Kindorf
Manufacturer's Part Number
H 122 3/8 EG
Description
Trapnut Strut Fastener
Strut Fastener, Size 3/8 Inch, Electro-Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
785991044195 / 00785991044195
Weight per unit
0.1975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.68 (Each)
Carton
$284.12 (Per 50)
Resources
Images
 
 
H12238EG - Small Image
 
H12238EG - Large Image
Attachments
 
 
H12238EG - Specification Sheet
Other Links
 
 
H12238EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
SilverGalv
Dimensions and Weight
Thickness
0.38
Size
3/8 INCH
Descriptions
extra long description
ABB H 122 3/8 EG TRAPNUT STRUT FAST
Product Type
Trapnut Strut Fastener 3/8 Silverga
Description
TRAPNUT STRUT FASTENER
Long Description
Strut Fastener, Size 3/8 Inch, Electro-Galvanized Steel
Special Features
Fewer parts, less installation time..results - Labor Savings!
Manufacturer Information
Manufacturers Part Number
H 122 3/8 EG
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00785991044195
UPC
785991044195
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings & Hardware
Packaging
Weight per each
0.1975
Carton
50
Uses, Certifications, and Standards
Application
For use with Kindorf channels
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat