H125GRTB - 1-1/4" ZN Grounding

T&B Ind Fitting

  • $45.95 (Each)
  • $45.95 (Each)

  • $229.73 (Per 5)

  • $689.18 (Per 15)

  • $4,594.55 (Per 100)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H125GRTB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H125GR-TB
Description
1-1/4" ZN Grounding
1-1/4 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210913698 / 5415022435597 / 00786210913698
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.95 (Each)
Carton
$229.73 (Per 5)
Standard Packaging
$689.18 (Per 15)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
H125GRTB - Small Image
 
H125GRTB - Large Image
Attachments
 
 
H125GRTB - Specification Sheet
Other Links
 
 
H125GRTB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1.25 Inch T&B Zinc GRND Hub
Description
1-1/4" ZN GROUNDING
extra long description
ABB H125GR-TB 1.25 INCH T&B ZINC GR
Long Description
1-1/4 Inch Zinc Grounding Hub with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Special Features
Hubs & Accessories
Manufacturer Information
Manufacturers Part Number
H125GR-TB
Brand
T&B Ind Fitting
GTIN
00786210913698
UPC
786210913698
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Grounding Hub
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
0.56
Carton
5
Package
15
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
For use with rigid/IMC conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat