H125TB - 1-1/4" ZN Hub Connector

T&B Ind Fitting

  • $20.62 (Each)
  • $20.62 (Each)

  • $103.12 (Per 5)

  • $309.37 (Per 15)

  • $2,062.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
H125TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H125-TB
Description
1-1/4" ZN Hub Connector
Hub Connector, 1-1/4 In Trade Size, Straight, Insulated, NPT Connection, 1-1/4 In Hub Size, 1-7/8 In Height, 2-3/8 In Diameter, 56.5 LB/100
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210899534 / 5414363152392 / 00786210899534
Weight per unit
0.565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.62 (Each)
Carton
$103.12 (Per 5)
Standard Packaging
$309.37 (Per 15)
Resources
Images
 
 
H125TB - Small Image
 
H125TB - Large Image
 
H125TB - Large Image
Attachments
 
 
H125TB - Specification Sheet
Other Links
 
 
H125TB - Other
Features
Shape
Straight
Material
Zinc
Dimensions and Weight
Hub Size
1-1/4 in
Height
1-7/8 in
Diameter
2-3/8 in
Size
1-1/4 INCH
Descriptions
Description
1-1/4" ZN HUB CONNECTOR
Product Type
Hub Connector
Long Description
Hub Connector, 1-1/4 in Trade Size, Straight, Insulated, NPT Connection, 1-1/4 in Hub Size, 1-7/8 in Height, 2-3/8 in Diameter, 56.5 lb/100
Short Description
Hub Connector, 1-1/4 in
extra long description
ABB H125-TB 1-1/4 INCH ZINC CONDUIT
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
NPT
for use with
Rigid Conduit
Standards Met
UL File No: E23018;CSA Certified
package quantity
5 PK (Inner);25 PK (Outer)
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H125-TB
GTIN
00786210899534
UPC
786210899534
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Hub Connector
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
56.5 lb/100
Weight per each
0.565
Carton
5
Package
15
Uses, Certifications, and Standards
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
standard
UL E23018, CSA / UL E23018, CSA
Temperature Rating
105 C
You must have an account to view stock levels

* All prices subject to change.