H250TB - 2-1/2" ZN Hub Connector

T&B Ind Fitting

  • $59.20 (Each)
  • $59.20 (Each)

  • $295.98 (Per 5)

  • $5,919.58 (Per 100)

In-Stock: 212 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H250TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H250-TB
Description
2-1/2" ZN Hub Connector
Hub Connector, 2-1/2 In Trade Size, Straight, Insulated, NPT Connection, 2-1/2 In Hub Size, 2-9/16 In Height, 3-3/4 In Diameter, 1.92 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210898643 / 5415022435580 / 00786210898643
Weight per unit
1.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.20 (Each)
Carton
$295.98 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
212
Resources
Images
 
 
H250TB - Small Image
 
H250TB - Large Image
 
H250TB - Large Image
Attachments
 
 
H250TB - Specification Sheet
Other Links
 
 
H250TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Zinc
Dimensions and Weight
Hub Size
2-1/2 in
Height
2-9/16 in
Diameter
3-3/4 in
Size
2-1/2 Inch
Descriptions
Description
2-1/2" ZN HUB CONNECTOR
Long Description
Hub Connector, 2-1/2 in Trade Size, Straight, Insulated, NPT Connection, 2-1/2 in Hub Size, 2-9/16 in Height, 3-3/4 in Diameter, 1.92 lb/100
Short Description
Hub Connector, 2-1/2 in
Product Type
Hub Connector
extra long description
ABB H250-TB 2 1/2 INCH ZINC CONDUIT
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
NPT
for use with
Rigid Conduit
Standards Met
UL File No: E23018;CSA Certified
package quantity
5 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H250-TB
GTIN
00786210898643
UPC
786210898643
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Hub Connector
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1.92 lb/100
Weight per each
1.92
Carton
5
Uses, Certifications, and Standards
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat