H300GRTB - 3" Hub

T&B Ind Fitting

  • $74.07 (Each)
  • $74.07 (Each)

  • $148.14 (Per 2)

  • $7,407.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H300GRTB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H300GR-TB
Description
3" Hub
3 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
786210913742 / 00786210913742
Weight per unit
2.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.07 (Each)
Carton
$148.14 (Per 2)
Resources
Images
 
 
H300GRTB - Small Image
 
H300GRTB - Large Image
Attachments
 
 
H300GRTB - Specification Sheet
Other Links
 
 
H300GRTB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3 Inch Zinc GR Conduit Hub
Description
3" HUB
extra long description
ABB H300GR-TB 3 INCH ZINC GR CONDUI
Long Description
3 Inch Zinc Grounding Hub with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Special Features
Hubs & Accessories
Manufacturer Information
Manufacturers Part Number
H300GR-TB
Brand
T&B Ind Fitting
GTIN
00786210913742
UPC
786210913742
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Grounding Hub
Trade Size
Trade Size
3 in
Packaging
Weight per each
2.36
Carton
2
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
For use with rigid/IMC conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat