H350TB - 3-1/2" ZN Hub Connector

T&B Ind Fitting

  • $119.72 (Each)
  • $119.72 (Each)

  • $239.43 (Per 2)

  • $11,971.51 (Per 100)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H350TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H350-TB
Description
3-1/2" ZN Hub Connector
3-1/2 Inch Zinc Hub Connector With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
786210899527 / 00786210899527
Weight per unit
3.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.72 (Each)
Carton
$119.72 (Each)
Standard Packaging
$239.43 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Attachments
 
 
H350TB - Specification Sheet
Other Links
 
 
H350TB - Other
Images
 
 
H350TB - Small Image
 
H350TB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Dimensions and Weight
Size
3-1/2 Inch
Descriptions
Description
3-1/2" ZN HUB CONNECTOR
Extra Long Description
ABB H350-TB 3.5 INCH T&B CONDUIT HU
Long Description
3-1/2 Inch Zinc Hub Connector with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Product Type
3.5 Inch T&B Conduit Hub
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H350-TB
GTIN
00786210899527
UPC
786210899527
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Hub Connector
Packaging
Weight per each
3.02
Carton
1
Package
2
Uses, Certifications, and Standards
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
Standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat