H3BD341 - 3G 2-1/2" Deep Box

Steel City

  • $107.15 (Each)
  • $107.15 (Each)

  • $1,071.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H3BD341
Manufacturer
Steel City
Manufacturer's Part Number
H3BD 3/4 1
Description
3G 2-1/2" Deep Box
Three Gang Drawn-Style Gang Box, 90 Cubic Inches, 8-5/8 Inches Long X 4-1/2 Inches Tall X 2-1/2 Inches Deep, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121330 - Gang box
UPC/GTIN
785991112603 / 00785991112603
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.15 (Each)
Carton
$1,071.50 (Per 10)
Resources
Images
 
 
H3BD341 - Small Image
 
H3BD341 - Large Image
Other Links
 
 
H3BD341 - Other
Attachments
 
 
H3BD341 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
8-5/8 Inches Length x 4-1/2 Inches Width x 2-1/2 Inches Depth
Descriptions
Long Description
Three Gang Drawn-Style Gang Box, 90 Cubic Inches, 8-5/8 Inches Long x 4-1/2 Inches Tall x 2-1/2 Inches Deep, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Construction
Drawn
Product Type
3 Gang Deep Box, 1IN & 3/4IN Ko'S
Description
3G 2-1/2" DEEP BOX
extra long description
ABB H3BD 3/4 1 3 GANG DEEP BOX, 1IN
Additional Information
Knockouts
24
number of outlet
3
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
H3BD 3/4 1
GTIN
00785991112603
UPC
785991112603
Taxonomies, Classifications, and Categories
Type
Gang Boxes
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Packaging
Weight per each
1.75
Carton
10
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat