H4BD341 - 2-1/2D4G Gangbox

Steel City

  • $196.83 (Each)
  • $196.83 (Each)

  • $984.16 (Per 5)

  • $19,683.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H4BD341
Manufacturer
Steel City
Manufacturer's Part Number
H4BD 3/4 1
Description
2-1/2D4G Gangbox
Four Gang Drawn-Style Gang Box, 110 Cubic Inches, 10-7/16 Inches Long X 4-1/2 Inches Tall X 2-1/2 Inches Deep, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121330 - Gang box
UPC/GTIN
785991113150 / 00785991113150
Weight per unit
1.935 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.83 (Each)
Carton
$984.16 (Per 5)
Resources
Images
 
 
H4BD341 - Small Image
 
H4BD341 - Large Image
Attachments
 
 
H4BD341 - Specification Sheet
Other Links
 
 
H4BD341 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
10-7/16 Inches Length x 4-1/2 Inches Width x 2-1/2 Inches Depth
Descriptions
Product Type
4 Gang Deep Box, 1IN & 3/4IN Ko'S
Description
2-1/2D4G GANGBOX
extra long description
ABB H4BD 3/4 1 4 GANG DEEP BOX, 1IN
Long Description
Four Gang Drawn-Style Gang Box, 110 Cubic Inches, 10-7/16 Inches Long x 4-1/2 Inches Tall x 2-1/2 Inches Deep, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Construction
Drawn
Additional Information
Knockouts
22
number of outlet
4
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
H4BD 3/4 1
GTIN
00785991113150
UPC
785991113150
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Gang Boxes
Packaging
Weight per each
1.935
Carton
5
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat