H4BD341 - 2-1/2D4G Gangbox

Steel City

  • $196.83 (Each)
  • $196.83 (Each)

  • $984.16 (Per 5)

  • $19,683.20 (Per 100)
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
H4BD341
Manufacturer
Steel City
Manufacturer's Part Number
H4BD 3/4 1
Description
2-1/2D4G Gangbox
Four Gang Drawn-Style Gang Box, 110 Cubic Inches, 10-7/16 Inches Long X 4-1/2 Inches Tall X 2-1/2 Inches Deep, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121330 - Gang box
UPC/GTIN
785991113150 / 00785991113150
Weight per unit
1.935 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.83 (Each)
Carton
$984.16 (Per 5)
Resources
Images
 
 
H4BD341 - Small Image
 
H4BD341 - Large Image
Attachments
 
 
H4BD341 - Specification Sheet
Other Links
 
 
H4BD341 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
10-7/16 Inches Length x 4-1/2 Inches Width x 2-1/2 Inches Depth
Descriptions
Product Type
4 Gang Deep Box, 1IN & 3/4IN Ko'S
Description
2-1/2D4G GANGBOX
extra long description
ABB H4BD 3/4 1 4 GANG DEEP BOX, 1IN
Long Description
Four Gang Drawn-Style Gang Box, 110 Cubic Inches, 10-7/16 Inches Long x 4-1/2 Inches Tall x 2-1/2 Inches Deep, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Construction
Drawn
Additional Information
Knockouts
22
number of outlet
4
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
H4BD 3/4 1
GTIN
00785991113150
UPC
785991113150
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Gang Boxes
Packaging
Weight per each
1.935
Carton
5
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H4BD341.
Jump To:

Cross Referenced

These items are similar to H4BD341 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP872 Eaton Crouse-Hinds 00786189108729
H4BD341 Thomas & Betts 00785991113150
H4BD 3/4 1 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat