HC403 - 1" Rigid Conn

Steel City

  • $35.80 (Each)
  • $35.80 (Each)

  • $537.00 (Per 15)

  • $3,579.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HC403
Manufacturer
Steel City
Manufacturer's Part Number
HC 403
Description
1" Rigid Conn
1 Inch, Steel Compression Connector, For Use With Rigid Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
785991414042 / 5415022327090 / 00785991414042
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.80 (Each)
Carton
$537.00 (Per 15)
Resources
Images
 
 
HC403 - Small Image
 
HC403 - Large Image
Other Links
 
 
HC403 - Other
Attachments
 
 
HC403 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1 Inch Conn, Comp., RGD/Imc, STL
Description
1" RIGID CONN
Long Description
1 Inch, Steel Compression Connector, For Use with Rigid Conduit
extra long description
ABB HC 403 1 INCH CONN,COMP.,RGD/IM
Manufacturer Information
Manufacturers Part Number
HC 403
Brand
Steel City
GTIN
00785991414042
UPC
785991414042
Taxonomies, Classifications, and Categories
Type
Compression Couplings & Connectors
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.375
Carton
15
Uses, Certifications, and Standards
Application
For Use with Rigid/IMC Conduits
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat