HC404 - 1-1/4" Steel Compression Conn

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 60)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HC404
Manufacturer
Steel City
Manufacturer's Part Number
HC 404
Description
1-1/4" Steel Compression Conn
1-1/4 Inch, Steel Compression Connector, For Use With Rigid Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
785991414066 / 00785991414066
Weight per unit
0.495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HC404 - Small Image
 
HC404 - Large Image
Attachments
 
 
HC404 - Specification Sheet
Other Links
 
 
HC404 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/4" STEEL COMPRESSION CONN
Long Description
1-1/4 Inch, Steel Compression Connector, For Use with Rigid Conduit
extra long description
ABB HC 404 1-1/4INCH CONN,COMP.,RGD
Product Type
1-1/4INCH Conn, Comp., RGD/Imc, Iron
Manufacturer Information
Manufacturers Part Number
HC 404
Brand
Steel City
GTIN
00785991414066
UPC
785991414066
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Couplings & Connectors
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
0.495
Carton
10
Package
60
Uses, Certifications, and Standards
Application
For Use with Rigid/IMC Conduits
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat